Add More Items
View All Quick Selects
Below you can add an image for '42882OZ KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
Total Availability: In Stock
Check local availability
Book Price
$47.88
Each
42" Galv Anchor Bolts
$370.00
Eaton CH 3/4-Inch Loadcenter Retrofit Stocking Kit, Main Circuit Breaker, 200 A, Retro Size Group D, Cover Height: 47 In, Cover Width: 24 In, Nema 1, 25 Kaic, CH, Surface, Flush, 42 Circuits, Single-Phase, 0.75 In, #1 Awg-300 Kcmil
$886.59
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$315.45
42 In Belt Drive Portable Blower, 120 V, 1 PH, 6.5 Amp, Wheel Diameter- 5 In, Ac Motor, Odp Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
$904.48
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
$271.24
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw-On Cover.
$232.19
42U Smartrack Server Rack Tripplite
$2,115.25
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 34.13 In Overall Height, 40 LB
$627.42
Eclipse Inner Panel - Fits Encl. 42 X 36 - Steel/WHT
$274.04
Main Circuit Breaker Loadcenter, 42 Spaces, 42 Circuits, 200 A, 120/208/240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height, 39.3 LB/Ea
Total Availability:
$1,371.60
This item is no longer available. Click to view alternate items.
Eaton CH Main Lug Loadcenters, Pon, Main Lug Only, 225 A, X6, Copper, Nema 1, Metallic, 10 Kaic, 84, Single-Pole, 42, Two Hots, A Neutral and A Ground, Single-Phase, 120/240 V, #4 Awg-300 Kcmil
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$340.30
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
$762.00
Per 100
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 2/0 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 25.2 LB
$734.72
Eaton Eaton BR Main Lug Loadcenter, 225 A, L1R, Aluminum, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 42 Circuits, Twenty-Four Pole, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #1 Awg-300 Kcmil Cu/Al
$662.25
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 26.3 LB
$640.32
Panelboard Box, 42.00 In Overall Height, Horizontal Mount, 20 In Overall Width, 5.75 In Overall Depth
$25.52
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, Nema 3R, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Overhead, CSH2125N, CSH2150N, CSH2200N
$2,129.74
42U Smartrackstandard-Depth 2 Separate Compartment
$4,080.00
Groove Joint Plier, 0.87 In Cutting Capacity, C1080 High Carbon Steel Cutting Material, Plastic Grip Handle Material, Channellock Blue (Handle), 6.5 In Overall Length, 0.81 In Jaw Length, 0.47 In Jaw Width, 1.69 In Shank Length, 16 Pieces
$18.17
20
Popularity
Default